SKU:
SDR2190008B
MPN:
ZB5AG4
£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Head for key selector switch. 22mm mounting diameter. Angle of throw: 90 degrees. Non-illuminated. Type Ronis 455 keylock.
Attribute | Value |
---|---|
Angle of Throw | 90° |
Brand | Schneider Electric |
EAN | 3389110905823 |
MFR Part No. | ZB5AG4 |
Model Series | Harmony XB4 |
Number of Positions | 2 |
Type of Actuation | Stay Put |
UNSPSC Code | 39121513 |