SKU:
SDR2190007S
MPN:
ZB5AD2
£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Product Documents
Non-illuminated head, attach to selector switches, ZB5-B.
Features and Benefits:
-Standard round head and chromium plated metal body
-Easy to use, with standard handle
Attribute | Value |
---|---|
Angle of Throw | 90° |
Brand | Schneider Electric |
Colour | Black |
Cutout Diameter | 22mm |
EAN | 3389110904963 |
MFR Part No. | ZB5AD2 |
Model Series | Harmony XB5; Harmony XALF |
Number of Positions | 2 |
Type of Actuation | Stay Put |
UNSPSC Code | 39121513 |