SKU:
SDR2190007K
MPN:
ZB4BJ5
£10.49
Ex VAT
£12.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Non-illuminated heads for selector switches.
Features and Benefits:
-Standard round head and chromium plated metal body
-Easy to use, with spring return, available with long and standard handle options
Typical Applications:
-Attach to selector switches, ZB4-B
Attribute | Value |
---|---|
Angle of Throw | 45° |
Brand | Schneider Electric |
Colour | Black |
Cutout Diameter | 22mm |
EAN | 3389110889079 |
MFR Part No. | ZB4BJ5 |
Model Series | Harmony XB4 |
Number of Positions | 3 |
Type of Actuation | Spring Return to Center |
UNSPSC Code | 39121513 |