Schneider Electric

Rotary Switch, Head Only, 3-Position Spring Return Right to Centre, Standard Handle

SKU:

SDR2190006Y

MPN:

ZB4BD8

£10.79

Ex VAT

£12.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Non-illuminated heads for selector switches.


    Features and Benefits:
    -Standard round head and chromium plated metal body
    -Easy to use, with spring return, available with long and standard handle options


    Typical Applications:
    -Attach to selector switches, ZB4-B


    Product Documents
    Product Specification
    Attribute
    Value

    Angle of Throw

    45°

    Brand

    Schneider Electric

    Colour

    Black

    Cutout Diameter

    22mm

    EAN

    3389110889000

    MFR Part No.

    ZB4BD8

    Model Series

    Harmony XB4

    Number of Positions

    3

    Type of Actuation

    Spring Return Right to Center

    UNSPSC Code

    39121513