SKU:
SDR2190006Z
MPN:
ZB4BG0
£24.79
Ex VAT
£29.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Non-illuminated heads for key selector switches. 22mm mounting diameter. Attach to selector switches, ZB4-B.
Features and Benefits:
-Standard round head and chromium plated metal body
-Easy to use, Ronis 455 keylock withdrawal, prevents accidental knocking of switch
Attribute | Value |
---|---|
Angle of Throw | 45° |
Brand | Schneider Electric |
EAN | 3389110889253 |
MFR Part No. | ZB4BG0 |
Model Series | Harmony XB4 |
Number of Positions | 3 |
Type of Actuation | Stay Put |
UNSPSC Code | 39121513 |