SKU:
SDR2190007Y
MPN:
ZB5AG0
£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Non-illuminated heads for key selector switches. 22mm mounting diameter. Attach to selector switches, ZB5-B.
Features and Benefits:
-Standard round head and chromium plated metal body
-Easy to use, Ronis 455 keylock withdrawal, prevents accidental knocking of switch
Attribute | Value |
---|---|
Angle of Throw | 45° |
Brand | Schneider Electric |
EAN | 3389110905762 |
MFR Part No. | ZB5AG0 |
Model Series | Harmony XB4 |
Number of Positions | 3 |
Type of Actuation | Stay Put |
UNSPSC Code | 39121513 |