SKU:
SDR2190007T
MPN:
ZB5AD3
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
Non-illuminated heads for selector switches. Standard round head and chromium plated metal body. Attach to selector switches, ZB5-B .
Features and Benefits:
-Easy to use, with standard handle
Attribute | Value |
---|---|
Angle of Throw | 45° |
Brand | Schneider Electric |
Colour | Black |
Cutout Diameter | 22mm |
EAN | 3389110905069 |
MFR Part No. | ZB5AD3 |
Model Series | Harmony XB5 |
Number of Positions | 3 |
Type of Actuation | Stay Put |
UNSPSC Code | 39121513 |