SKU:
SDR2190002W
MPN:
XB5AK123M5
£40.49
Ex VAT
£48.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Complete illuminated selector switch, round standard head, 22mm mounting diameter. Angle of throw: 90 degrees. Standard lever. 1 x NO and 1 x NC.
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389110903560 |
MFR Part No. | XB5AK123M5 |
Model Series | Harmony XB5 |
Type of Actuation | Stay Put |
UNSPSC Code | 39121539 |
Voltage Rating | 600V ac |