£69.99
Ex VAT
£83.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Coded magnetic safety detection switches that are staggered with 3 directions and a 2m length cable.
Features and Benefits:
-Compact, rectangular design allows for use in environments where space saving is essential
-IP66 and IP67 protection rating, they protect the operator by immediately stopping any dangerous movement as soon as the distance between the switch and its magnet is greater than 8mm (5mm for XCS-DMC)
Typical Applications:
-For monitoring the doors, covers and guards of industrial machines with imprecise guiding and low inertia
-Ideally suited for machines subjected to frequent washing or liquid spray
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389110971682 |
Ingress Protection Rating (IP Rating) | IP66, IP67 |
MFR Part No. | XCSDMC5902 |
Model Series | Preventa Safety detection |
Terminal Type | Cable |
Type of Actuation | Coded |
UNSPSC Code | 39121539 |