£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Product Documents
Zelio timer relay enables simple automation cycles to be set up using wired logic. Relay outputs provide isolation between the supply circuit and the output.
Features and Benefits:
-17.5mm thin design saves space, making it ideal for applications that require a lot of control in a small foot print
-Designed to attach to a 35mm DIN rail and complete with LED state indicator
Typical Applications:
-Can be used to complement the functions of PLCs
-Single machine, and industrial automation and processes
-Lighting control
-Access control door locks
-Roller shutters
-Pumping and irrigation systems
-Fans and centralized water systems
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Max | 0.7A |
EAN | 3606480552625 |
MFR Part No. | RE17LAMW |
Mounting Type | DIN Rail |
Number of Functions | 1 |
Supply Voltage | 24 to 240V ac/dc |
Switch Configuration | SPDT |
Terminal Type | Screw |
Time Increment | Hours, Minutes, Seconds |
Time Range | 0.1 s to 100 h |
UNSPSC Code | 39121523 |