£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Product Documents
Four Operating Modes (ON Delay - Flicker ON - Interval - One Shot). 24 to 240 VAC/DC. Din-Rail mounting. Screw terminal type. The time-limit DPDT output contacts (H3DK-S2) can be changed to time-limit SPDT and instantaneous SPDT output contacts using a switch. UL, CSA, and CCC certification and EN 61812-1 compliance. CE Marking. EMC (EN 61812-1) compliance for application in heavy industrial, residential, commercial, or light industrial environments. Finger-safe terminal block and captive screws according to EN 50274.
Attribute | Value |
---|---|
Brand | Omron |
Current Max | 5A |
EAN | 4548583002241 |
MFR Part No. | H3DK-S1 AC/DC24-240 |
Mounting Type | DIN Rail |
Number of Functions | 8 |
Supply Voltage | 24 to 240V ac/dc |
Switch Configuration | SPDT |
Terminal Type | Screw |
Time Increment | Hours, Minutes, Seconds |
Time Range | 0.1 s to 1200 h |
UNSPSC Code | 39121523 |