£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
Four operating modes (ON Delay - Interval - One Shot - Flicker ON Start) to cover a wide range of applications. A wide time setting range from 0.1 s to 120 h minimizes stocks. Smart Dial/Selector-locking Mechanism to prevent the dials and selectors on the Timer's front panel from being inadvertently operated or being operated without authorization. The lock can only be unlocked and locked with an optional pen-type Lock Key. Sticker provided for easy timer identification and management. Finger protection terminal block to meet VDE0106/P100. Enables easy sequence checks through instantaneous outputs for a zero set value at any time range. Two LEDs indicate power and relay status respectively. Incorporates environment-friendly, cadmium-free contacts. SPDT Configuration. Din-Rail mounting. Conforms to EN61812-1 and IEC60664-1 4 kV/2 for Low Voltage, and EMC Directives.
Attribute | Value |
---|---|
Brand | Omron |
Current Max | 5A |
EAN | 4548583752955 |
MFR Part No. | H3DS-SLC |
Mounting Type | DIN Rail |
Number of Functions | 7 |
Supply Voltage | 24 to 230V ac 24 to 48V ac |
Switch Configuration | SPDT |
Terminal Type | Screwless Clamp |
Time Increment | Hours, Seconds |
Time Range | 0.1 s to 120 h |
UNSPSC Code | 39121523 |