£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
Product Documents
H3YN Miniature Timer long-time range (0.1m to 10h). Minimizes stock. 4PDT configuration compatible with MY Power Relay. Plug-in termination. Electrical life: 200000 operations at rated load. Din-Rail mounting. Socket terminal type. Four-mode Timers (ON Delay - Interval - Flicker OFF Start - Flicker ON Start). Conforms to EN61812-1 and IEC60664-1 for Low Voltage, and EMC Directives. Sockets and hold-down clips are not included.
Attribute | Value |
---|---|
Brand | Omron |
Current Max | 3A |
EAN | 4547648118156 |
MFR Part No. | H3YN-41 AC100-120 |
Mounting Type | DIN Rail |
Number of Functions | 4 |
Supply Voltage | 100 to 120V ac |
Switch Configuration | 4PDT |
Terminal Type | Socket |
Time Increment | Hours, Minutes |
Time Range | 0.1 m to 10 h |
UNSPSC Code | 39121523 |