£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
Zelio RE17 modular timer 8A. SPDT. On-delay (A, At).
-Time Delay Range: 0.1 to 1s; 1 to 10s; 6 to 60s; 1 to 10min; 6 to 60min; 1 to 10h; 10 to 100h
-Timing Functions: A= On-delay; At= On-delay with memory
Features and Benefits:
-Zelio timing relays enable simple automation cycles to be set up using wired logic -Relay outputs are designed to be mounted in a socket in a panel
-LED indicator built-in to aid visibility of status
Typical Applications:
-Single machine, and industrial automation and processes
-Lighting control
-Access control door locks
-Roller shutters
-Pumping and irrigation systems
-Fans and centralized water systems
-They can also be used to complement the functions of PLCs
-Provide isolation between the supply circuit and the output
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Max | 8A |
EAN | 3606480552670 |
Ingress Protection Rating (IP Rating) | IP20 IP40 IP50 |
Maximum Operating Temperature | 60°C |
MFR Part No. | RE17RAMU |
Minimum Operating Temperature | -20°C |
Model Series | RE17 |
Mounting Type | DIN Rail |
Number of Functions | 2 |
Overall Depth | 72mm |
Overall Length | 90mm |
Overall Width | 17.5mm |
Supply Voltage | 24 to 240V ac 24V dc |
Switch Configuration | SPDT |
Terminal Type | Screw |
Time Increment | Hours, Minutes, Seconds |
Time Range | 0.1s to 100h |
UNSPSC Code | 39121523 |