SKU:
OMR2160121X
MPN:
H3DS-MLC
£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
Product Documents
Analog set multi-function, ultra-slim (17.5mm) timers for track mounting.
Features and Benefits:
-Wide AC/DC power supply range minimizes inventory (24 to 230 VAC/24 to 48 VDC)
-Smart-dial/selector-locking mechanism prevents the dials and selectors on the timer's panel from being operated with authorization
-Eight operating modes to cover a wide range of applications (ON Delay - Flicker OFF Start - Flicker ON Start - Signal ON/OFF Delay - Signal OFF Delay - Interval - Signal ON/OFF Delay - One Shot)
-Finger protection terminal block prevents shock
Typical Applications:
-Can be constructed to delay armature motion on coil energization, de-energization, or both
Notes:
-Conforms to EN61812-1 and IEC60664-1 4 kV/2 for Low Voltage, and EMC Directives
Attribute | Value |
---|---|
Brand | Omron |
Current Max | 5A |
EAN | 4548583752962 |
MFR Part No. | H3DS-MLC |
Mounting Type | DIN Rail |
Number of Functions | 8 |
Supply Voltage | 24 to 230V ac 24 to 48V dc |
Switch Configuration | SPDT |
Terminal Type | Screwless Clamp |
Time Increment | Hours, Seconds |
Time Range | 0.1 s to 120 h |
UNSPSC Code | 39121523 |