£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
Product Documents
Zelio RE17 modular timer 8A. SPDT. 10 Functions (A, Ac, At, B, Bw, C, Di, D, H, Ht).
Zelio timing relays enable simple automation cycles to be set up using wired logic. They can also be used to complement the functions of PLCs. Relay outputs provide isolation between the supply circuit and the output. Thanks to its space saving 17.5 mm design, this relay is ideal for applications that require a lot of control in a small foot print. The RE17 series is designed to attach to a 35 mm DIN rail. LED state indicator. It is possible to have several output circuits. Typical applications are single machine, and industrial automation and processes; lighting control, access control door locks, roller shutters; pumping and irrigation systems; fans and centralized water systems.
Time Delay Range: 0.1 to 1s; 1 to 10s; 6 to 60s; 1 to 10min; 6 to 60min; 1 to 10h; 10 to 100h.
Timing Functions: A= On-delay; Ac= On-delay and Off-delay relay with control signal; At= Power On delay relay (summation) with control signal; B= Interval relay with control signal; Bw= Double interval relay with control signal; C= Off-delay relay with control signal; D= Symmetrical flasher relay (starting pulse Off); Di= Symmetrical flasher relay (starting pulse On); H= Interval relay; Ht= Interval relay (summation) with control signal.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Max | 8A |
EAN | 3606480552762 |
Ingress Protection Rating (IP Rating) | IP20 IP40 IP50 |
Maximum Operating Temperature | 60°C |
MFR Part No. | RE17RMMW |
Minimum Operating Temperature | -20°C |
Model Series | RE17 |
Mounting Type | DIN Rail |
Number of Functions | 10 |
Overall Depth | 72mm |
Overall Length | 90mm |
Overall Width | 17.5mm |
Supply Voltage | 12 to 240V ac/dc |
Switch Configuration | SPDT |
Terminal Type | Screw |
Time Increment | Hours, Minutes, Seconds |
Time Range | 0.1s to 100h |
UNSPSC Code | 39121523 |