£47.99
Ex VAT
£57.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Zelio REXL miniature plug-in timer 5A. 4PDT. On-delay.
Zelio timing relays enable simple automation cycles to be set up using wired logic. They can also be used to complement the functions of PLCs. Relay outputs provide isolation between the supply circuit and the output. The unit is designed to be mounted in a socket in a panel. LED state indicator. It is possible to have several output circuits. Thanks to the large selector knob, the user can quickly and easily see the current value selected and change it if needed. Typical applications are single machine, and industrial automation and processes; lighting control, access control door locks, roller shutters; pumping and irrigation systems; fans and centralized water systems.
Time Delay Range: 0.1 to 1s; 1 to 10s; 0.1 to 1min; 1 to 10min; 0.1 to 1h; 1 to 10h; 10 to 100h.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Max | 5A |
EAN | 0785901468868 |
Ingress Protection Rating (IP Rating) | IP50 |
Maximum Operating Temperature | 60°C |
MFR Part No. | REXL4TMBD |
Minimum Operating Temperature | -20°C |
Model Series | REXL |
Mounting Type | DIN Rail |
Number of Functions | 1 |
Overall Depth | 65.5mm |
Overall Length | 27mm |
Overall Width | 21mm |
Supply Voltage | 24V dc |
Switch Configuration | 4PDT |
Terminal Type | Plug-in |
Time Increment | Hours, Minutes, Seconds |
Time Range | 0.1s to 100h |
UNSPSC Code | 39121523 |