£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Product Documents
Analog set multi-function, ultra-slim (17.5mm) timers for track mounting, with DIN rail mounting and screw terminals.
Features and Benefits:
-Eight operating modes to cover a wide range of applications (ON Delay - Flicker OFF Start - Flicker ON Start - Signal ON/OFF Delay - Signal OFF Delay - Interval - Signal ON/OFF Delay - One Shot)
-Finger protection terminal block and captive screws prevents shock
-The time-limit DPDT output contacts (H3DK-M2) can be changed to time-limit SPDT and instantaneous SPDT output contacts using a switch
Typical Applications:
-Heavy industrial, residential, commercial, or light industrial environments
Notes:
-UL, CSA, and CCC certification and EN 61812-1 compliance
-CE Marking
-EMC (EN 61812-1) compliance
Attribute | Value |
---|---|
Brand | Omron |
Current Max | 5A |
EAN | 4548583002234 |
MFR Part No. | H3DK-M2 AC/DC24-240 |
Mounting Type | DIN Rail |
Number of Functions | 8 |
Supply Voltage | 24 to 240V ac/dc |
Switch Configuration | DPDT |
Terminal Type | Screw |
Time Increment | Hours, Minutes, Seconds |
Time Range | 0.1 s to 1200 h |
UNSPSC Code | 39121523 |