£31.99
Ex VAT
£38.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The NSMICRO is a compact yet powerful work light that emits 1000 lumens and was designed for versatile use in tight spaces, catering to professionals, DIY enthusiasts, and outdoor activities. Its magnetic base allows for hands-free operation on metal surfaces, while the ultra-compact floodlight design ensures a wide, even beam of light. Rechargeable for convenience, eliminating battery hassles.
Features and Benefits
• Compact and versatile design
• Magnetic base allows for hands-free operation
• Ultra-compact floodlight provides even light distribution
• Rechargeable for convenience and reliability
Attribute | Value |
---|---|
Battery Life | 4hr |
Battery Size | 3.7V |
Brand | Nightsearcher |
EAN | 5060033287125 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP65 |
Lumens | 10lm |
MFR Part No. | NSMICRO1000 |
Rechargeable | Rechargeable |
Type | Work Light |
UNSPSC Code | 39101600 |
Weight | 220g |