SKU:
NTS9045241T
MPN:
NSPROSTARLITE
£297.00
Ex VAT
£356.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Engineered to support search and rescue teams, emergency services, and security professionals, this ultra-bright searchlight cuts through darkness with a beam coverage of an impressive 1200 meters. Not only does it offer exceptional reach, but it also provides a prolonged run time of up to 25 hours, ensuring continuous operation throughout extended missions. Its versatility is further enhanced by a flood beam feature for broad area coverage, a wall-mountable charge base for easy storage and charging, and a shoulder strap for comfortable transport.
Features and Benefits
• 10,000 lumens for ultra-bright illumination over distances up to 1200 meters
• Extended 25-hour run time for continuous use in long-duration tasks
• Flood beam option for wide-area lighting, ideal for search and rescue or emergency situations
• Wall-mountable charge base ensures the light is always ready when needed
• Includes a shoulder strap for ease of carry during extended use
Attribute | Value |
---|---|
Battery Life | 18hr |
Battery Size | 14.8V |
Beam Distance | 1200m |
Brand | Nightsearcher |
EAN | 5060033287866 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP65 |
Lumens | 10000lm |
MFR Part No. | NSPROSTARLITE |
Rechargeable | Rechargeable |
Type | Work Light |
UNSPSC Code | 39101600 |
Weight | 1500g |