£117.00
Ex VAT
£140.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
6 Variations Available
Product Details
Product Specification
Elevate your lighting experience and cover all your workspace requirements with this diverse range of high-performance rechargeable flashlights, combining power, precision, and portability for any situation. Whether it's precision or the convenience of a wall mount, each torch in the range offers a unique advantage. Illuminate any space confidently with quick charging, versatile beams, and durable construction.
Features and Benefits
• Long-range beams for extensive coverage
• Compact designs offer increased portability
• Robust constructions improve overall durability
• Quick charging for convenience
• Versatile beams are suitable for various applications
Attribute | Value |
---|---|
Battery Life | 26hr |
Battery Size | 7.4V |
Beam Distance | 1100m |
Brand | Nightsearcher |
EAN | 5060033287491 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 1100lm |
MFR Part No. | NSMAGNUM1100 |
Rechargeable | Rechargeable |
Series | Magnum |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 835g |