£67.49
Ex VAT
£80.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Illuminate your work and adventure with unparalleled clarity using our 1100 Lumens Rechargeable Head Torch. Designed for professionals and outdoor enthusiasts alike, this head torch boasts a powerful 1100 lumens output, casting a beam over a remarkable distance of 300 meters. It stands out not just for its impressive brightness but also for its versatility, featuring a flood-to-spot adjustment and red rear warning lights for enhanced visibility and safety. The head torch is engineered to endure the toughest conditions with an IP66 rating, ensuring it is fully protected against dust ingress and heavy seas or powerful jets of water. Adjustable straps and easy functionality make it a comfortable and user-friendly choice for various applications, including site work, trade, construction, rescue operations, and rail projects.
Features and Benefits
• Powerful 1100 lumens output illuminates up to 300 meters
• Spot to flood adjustability for tailored lighting in any situation
• Red rear warning lights enhance visibility and safety for the user and others
• IP66 rating provides robust protection against dust and water
• Adjustable straps ensure a comfortable fit for prolonged use
• Easy functionality for straightforward operation in demanding environments
Attribute | Value |
---|---|
Battery Life | 42hr |
Battery Size | 3.8V |
Beam Distance | 300m |
Brand | Nightsearcher |
EAN | 5060033288108 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP66 |
Lumens | 1100lm |
MFR Part No. | NSHTZOOM1100RX |
Rechargeable | Rechargeable |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 292g |