£109.00
Ex VAT
£130.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Unleash the power of the NSPANTHERXHP-X, a professional searchlight designed for site, security, emergency, and outdoor use. This super lightweight searchlight boasts an impressive 1800 lumens output and a remarkable 1000m beam pattern. Weighing only 1kg, it provides premium performance without causing fatigue, and the included shoulder strap ensures easy portability. With features like an adjustable stand and lightweight design, the NSPANTHERXHP-X is a reliable companion when illuminating large areas with precision.
Features and Benefits
• 1000m beam pattern for extensive coverage
• Super lightweight at only 1kg for fatigue-free carrying
• Shoulder strap for convenient portability
• Adjustable stand for versatile use
Attribute | Value |
---|---|
Battery Life | 8hr |
Battery Size | 7.4V |
Beam Distance | 1000m |
Brand | Nightsearcher |
EAN | 5060033287279 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 1800lm |
MFR Part No. | NSPANTHERXHP-X |
Rechargeable | Rechargeable |
Type | Search Light |
UNSPSC Code | 39101600 |
Weight | 1000g |