£25.49
Ex VAT
£30.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Illuminate your world with precision and versatility through our groundbreaking 2-in-1 Inspection Torch series. This exceptional range offers two distinct options, each engineered to elevate your lighting experience with convenience and power.
Features and Benefits
• Multiple brightness settings, catering to all lighting needs
• Effortlessly portable, these torches fit comfortably in users' pockets
• Strong magnetic bases for secure attachment to metal surfaces, offering hands-free lighting
• Integrated hook adds an extra layer of versatility, allowing easy hanging and positioning wherever needed
Typical Uses
• Site Work
• Workshops
• Building Sites
• Outdoors
Attribute | Value |
---|---|
Battery Life | 6hr |
Battery Size | 3.7V |
Beam Distance | 25m |
Brand | Nightsearcher |
EAN | 5060033287965 |
ECLASS Code | 27119001 |
Lumens | 600lm |
MFR Part No. | NSPOCKETPRO |
Rechargeable | Rechargeable |
Series | Pocket Pro |
Type | Inspection Light |
UNSPSC Code | 39101600 |
Weight | 126g |