Nightsearcher

2000 LUMEN FLASH LIGHT WITH 400M BEAM & 57 HR RUNTIME

SKU:

NTS9042962J

MPN:

NSMINI-MAGNUM

£80.99

Ex VAT

£97.19

Inc VAT

OUT OF STOCK


    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Illuminate your surroundings with the NSMINI-MAGNUM, a powerful 2000-lumen flashlight tailored for site work, security, emergency services, and outdoor use. This lightweight flashlight strikes a perfect balance between brightness and a remarkable 400m beam distance. With an IP68 waterproof rating, it ensures reliable performance in various conditions, offering users full coverage on land or near water. Equipped with a wrist strap, long runtime, and 5 modes, the NSMINI-MAGNUM delivers portable, high-performance lighting for diverse applications.


    Features and Benefits
    • 400m beam distance provides extensive coverage
    • IP68 waterproof for reliable performance in various conditions
    • Lightweight design with a wrist strap for portability
    • Long runtime and 5 modes enhance versatility


    Product Specification
    Attribute
    Value

    Battery Life

    57hr

    Battery Size

    3.7V

    Beam Distance

    400m

    Brand

    Nightsearcher

    EAN

    5060033288009

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IP68

    Lumens

    2000lm

    MFR Part No.

    NSMINI-MAGNUM

    Rechargeable

    Rechargeable

    Type

    Handheld Torch

    UNSPSC Code

    39101600

    Weight

    316g