SKU:
NTS9048180A
MPN:
NSI-SPECTORMINI
£30.99
Ex VAT
£37.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
The NSI-SPECTOR range offers an array of high-performance inspection lights designed for versatility and efficiency, from the powerful NSI-SPECTOR750 with a 360-degree swivel base and two light head options to the NSI-SPECTORFLEX providing a 2-in-1 function with adjustable dimmer switch, strong magnet, and hook and the pocket-sized NSI-SPECTORMINI, offering portability with 280 lumens output and three built-in light heads. The collection is ideal for sites, workshops, building sites, and outdoor use, ensuring users have powerful and adaptable lighting solutions for various applications.
Features and Benefits
• Versatile inspection lights for multiple applications
• Powerful light output for efficient illumination
• Magnetic base, hanging hook, and 360-degree swivel offer versatile mounting options
• Damage-free built-in switch for convenience
• Rechargeable, shockproof design, and adjustable dimmer switch for enhanced functionality
• Compact and portable pocket-sized design for on-the-go use
Attribute | Value |
---|---|
Battery Life | 4.5hr |
Battery Size | 3.7V |
Beam Distance | 10m |
Brand | Nightsearcher |
EAN | 5060033288900 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP44 |
Lumens | 280lm |
MFR Part No. | NSI-SPECTORMINI |
Rechargeable | Rechargeable |
Series | I-Spector Mini |
Type | Inspection Light |
UNSPSC Code | 39101600 |
Weight | 80g |