£66.49
Ex VAT
£79.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
This comprehensive inspection torch kit brings together three distinct styles of inspection lights in one convenient package, complete with a rechargeable battery. Embrace the ultimate inspection solution, perfectly tailored to suit every scenario, all within a single case.
Features and Benefits
• 3-in-1 design includes a magnetic base, facilitating easy attachment to metal surfaces for hands-free operation
• Seamlessly switch from a focused spot beam to an expansive floodlight
• The integrated hanging hook empowers you to suspend the light, ensuring it's perfectly positioned to illuminate your workspace
• Flexible head design offers both precision and adaptability
Typical Applications
• Automotive
• Trade Professions
• DIY Projects
• Site Work
Attribute | Value |
---|---|
Battery Life | 10hr |
Battery Size | 3.7V |
Beam Distance | Oct-30m |
Brand | Nightsearcher |
Colour | Black/Blue |
EAN | 5060033287811 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP44 |
Lumens | 300 600lm |
MFR Part No. | NSTRI-SPECTOR |
Rechargeable | Rechargeable |
Type | Inspection Light |
UNSPSC Code | 39101600 |
Weight | 290g |