£21.49
Ex VAT
£25.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
This 300-lumen keyring flashlight brings the functionality of a searchlight right to the convenience of a keychain, offering unparalleled brightness and reach for its size. With a staggering output and a beam distance of 110 meters, this torch shatters expectations, providing pocket-sized power at an affordable price. Its compact design makes it effortlessly portable, while its impressive performance ensures you're never left in the dark, whether for site work, security details, emergency situations, or outdoor adventures.
Features and Benefits
• 300 lumens output provides brilliant illumination
• Compact design for easy pocket storage
• Ideal for site work, security, emergency situations, and outdoor activities
• Attaches easily to keys for unparalleled accessibility
Attribute | Value |
---|---|
Battery Life | 17hr |
Battery Size | 3.7V |
Beam Distance | 110m |
Brand | Nightsearcher |
EAN | 5060033286821 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX7 |
Lumens | 300lm |
MFR Part No. | NSKEYSTAR |
Rechargeable | Rechargeable |
Type | Keyring Torch |
UNSPSC Code | 39101600 |
Weight | 29g |