SKU:
NTS9040209Q
MPN:
NSEXPLORERTWISTER
£31.49
Ex VAT
£37.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Designed for both convenience and power, this pocket-sized flashlight is perfectly suited for handheld use. Its lightweight build and impressive 90-meter beam distance make it the ultimate pocket rocket torch for those on the move.
Features and Benefits
• Designed to slide effortlessly into hands and pockets, this compact flashlight delivers impactful illumination in a small package
• Twist 90-degree function transforms this torch into a versatile tool, capable of providing both right-angled and straight illumination
• Lightweight design
• Integrated pocket clip offers easy mounting in your pocket, ensuring quick access whenever you need it
• User-friendly and portable, this torch is designed for hassle-free carrying, providing reliable lighting whenever required
Typical Applications
• Site Work
• Security
Attribute | Value |
---|---|
Battery Life | 3hr |
Battery Size | 3.7V |
Beam Distance | 90m |
Brand | Nightsearcher |
Bulb Type | LED |
Colour | Black |
EAN | 5060033288931 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 400lm |
MFR Part No. | NSEXPLORERTWISTER |
Rechargeable | Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 86g |