£23.49
Ex VAT
£28.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The 520 Lumens Rechargeable Head Torch with IR Sensor is a cutting-edge illumination tool designed to meet the diverse needs of professionals and enthusiasts alike. Offering a brilliant 520-lumen output with an innovative spot-to-flood function, this head torch provides versatile lighting solutions for any environment. The standout feature, an integrated IR sensor, allows for hands-free operation, making it ideal for situations where maximum efficiency and safety are required. Its lightweight design and adjustable straps ensure comfortable wear for extended periods, making it an indispensable tool for anyone in need of reliable, high-performance lighting.
Features and Benefits
• 520 lumens output for bright and clear illumination
• Spot to flood function allows for customized lighting focus
• IR sensor enables hands-free on/off operation for convenience and safety
• Lightweight design and adjustable straps for comfortable, long-term wear
• Rechargeable for eco-friendly use and reduced battery waste
Attribute | Value |
---|---|
Battery Life | 5hr |
Battery Size | 3.7V |
Beam Distance | 140m |
Brand | Nightsearcher |
EAN | 5060033288405 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP44 |
Lumens | 520lm |
MFR Part No. | NSHTLIGHTWAVE520 |
Rechargeable | Rechargeable |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 96g |