£35.99
Ex VAT
£43.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This lightweight head torch combines versatility and power, offering a stunning 700-lumen coverage and a dynamic spot-to-flood beam function. With an impressive runtime of 25 hours and a beam coverage of 200 meters, it delivers uncompromising performance in a lightweight package.
Features and Benefits
• Choose between a focused spotlight and a wide flood beam, providing adaptable lighting to suit all needs
• Extended runtime of up to 25 hours, ensuring consistent illumination during prolonged tasks
• Impressive beam coverage of 200 meters, ideal for outdoor use
• Lightweight construction ensures comfort during extended use
• Conveniently recharge the head torch using a USB
Typical Applications
• Site Work
• Workshop
• Building Sites
• Outdoors
Attribute | Value |
---|---|
Battery Life | 25hr |
Battery Size | 3.7V |
Beam Distance | 200m |
Brand | Nightsearcher |
EAN | 5060033287002 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP64 |
Lumens | 700lm |
MFR Part No. | NSHTZOOM700R |
Rechargeable | Rechargeable |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 95g |