Nightsearcher

750 LUMEN 360 DEGREES SWIVEL BASE RECHARGEABLE 2 IN 1 LIGHT

SKU:

NTS9045214K

MPN:

NSI-SPECTOR750

£38.99

Ex VAT

£46.79

Inc VAT


    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    The NSI-SPECTOR range offers an array of high-performance inspection lights designed for versatility and efficiency, from the powerful NSI-SPECTOR750 with a 360-degree swivel base and two light head options to the NSI-SPECTORFLEX providing a 2-in-1 function with adjustable dimmer switch, strong magnet, and hook and the pocket-sized NSI-SPECTORMINI, offering portability with 280 lumens output and three built-in light heads. The collection is ideal for sites, workshops, building sites, and outdoor use, ensuring users have powerful and adaptable lighting solutions for various applications.


    Features and Benefits
    • Versatile inspection lights for multiple applications
    • Powerful light output for efficient illumination
    • Magnetic base, hanging hook, and 360-degree swivel offer versatile mounting options
    • Damage-free built-in switch for convenience
    • Rechargeable, shockproof design, and adjustable dimmer switch for enhanced functionality
    • Compact and portable pocket-sized design for on-the-go use


    Product Specification
    Attribute
    Value

    Brand

    Nightsearcher

    EAN

    5060033288979

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IP65

    MFR Part No.

    NSI-SPECTOR750

    UNSPSC Code

    39101600