£71.49
Ex VAT
£85.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Experience powerful illumination with the NSHT800RX, an 800-lumen rechargeable head torch tailored for site work, trade, and construction. The auto-adjust feature seamlessly transitions from spot to flood, offering optimal lighting for diverse tasks. Enjoy hands-free operation, allowing you to focus on your work efficiently. With a long runtime, high beam distance, and adjustable body, this head torch is designed to meet the demands of various tasks in challenging environments.
Features and Benefits
• Auto-adjusts from spot to flood for optimal lighting
• Hands-free operation fr improved convenience
• Long runtime and high beam distance for extended use
• Adjustable body for versatility in challenging environments
Attribute | Value |
---|---|
Battery Life | 169hr |
Battery Size | 3.7V |
Beam Distance | 550m |
Brand | Nightsearcher |
EAN | 5060033287286 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP66 |
Lumens | 800lm |
MFR Part No. | NSHT800RX |
Rechargeable | Rechargeable |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 230g |