£51.49
Ex VAT
£61.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Illuminate your workspace with the NSHT800, an 800-lumen non-rechargeable head torch designed for site work, trade, and construction. The auto-adjust feature seamlessly transitions from spot to flood, providing optimal lighting for various tasks. With hands-free operation, the head torch allows users to focus on their work. The adjustable body and rear red lights enhance versatility and safety in demanding environments.
Features and Benefits
• Auto-adjusts from spot to flood for optimal lighting
• Hands-free operation for increased convenience
• Adjustable body and rear red lights for enhanced versatility and safety
Attribute | Value |
---|---|
Battery Life | 50hr |
Battery Size | AA |
Beam Distance | 550m |
Brand | Nightsearcher |
EAN | 5060033287842 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP66 |
Lumens | 850lm |
MFR Part No. | NSHT800 |
Rechargeable | Non-Rechargeable |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 219g |