£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Product Documents
This black beanie hat features a removable 250 lumen LED light and is fully machine washable. The light has a built in USB-A connector and boasts super fast charging, with 1.5 hours of charge time enabling 30 hours of use on the lowest setting. The light features 4 light modes, with 2 white modes, a red light mode and a flashing red light mode.
Features and Benefits
• Fully machine washable black beanie
• 250 lumen LED light with 4 light modes
• Super fast charging
• Long battery life
Typical Applications
• Ideal for providing comfort and lighting in dark conditions
• Suitable for a wide variety of industries and environments
Attribute | Value |
---|---|
Battery Life | 30hr |
Battery Size | 3.7V |
Beam Distance | 13m |
Brand | Unilite |
Bulb Type | LED |
Colour | Black/Yellow |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX5 |
Lumens | 250lm |
MFR Part No. | BLT-1 |
Overall Length | 73.5mm |
Rechargeable | Rechargeable |
Type | Beanie Light |
UNSPSC Code | 39101600 |
Weight | 27g |