£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
The COBRA-X Searchlight with Dual Light Option is a versatile tool for precision searching and task execution. With its powerful work light and searchlight, red flashing mode, and power bank capability, it's indispensable for search and rescue, law enforcement, camping, and outdoor activities, providing essential illumination and functionality.
Features and Benefits
• Versatile tool for precision searching and task execution
• Powerful work light and searchlight
• Red flashing mode for added visibility
• Doubles as a power bank
• Essential for search and rescue, law enforcement, camping, and outdoor activities
Attribute | Value |
---|---|
Battery Life | 4.5-hr |
Brand | Nightsearcher |
Bulb Type | LED |
Case Material | Polypropylene |
Colour | Black/Blue |
ECLASS Code | 27119001 |
Lumens | 600lm |
MFR Part No. | NSCOBRA-X |
Rechargeable | Rechargeable |
Series | Cobra |
Type | Search Light |
UNSPSC Code | 39101600 |