£11.66
Ex VAT
£13.99
Inc VAT
Product Details
Product Specification
Product Documents
This CREE head torch has 3 modes and uses a Q5 bulb.
Features:
-Lasts up to 3 hours
-3 modes: high-low(50%)-off
-Zoom-able function
-Requires 3x AAA batteries (not included)
-ABS body and aluminium head
Attribute | Value |
---|---|
Battery Life | 3hr |
Battery Size | AAA |
Brand | (Unbranded) |
Bulb Type | LED |
Case Material | ABS |
Colour | Black/Red |
ECLASS Code | 27119001 |
Lumens | 230lm |
Rechargeable | Non-Rechargeable |
UNSPSC Code | 39101600 |