£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Product Documents
The Zone 0 Atex Rated Angled Head Torch is indispensable for professionals working in hazardous environments, boasting a Zone 0 Atex rating for compliance and safety. Its rechargeable design and 180-degree angled torch head offer versatility and precision illumination, crucial for tasks in confined spaces or areas with explosive gases. With clip-on and tether-capable features, it ensures hands-free operation, enhancing usability in challenging work environments.
Features and Benefits
• ATEX (0/21) compliant ultra-compact right-angle torch
• Powerful LEDs for focused high beam or glare-free working light
• Swivelling torch head for optimised illumination direction
• Rotating clip and loop for versatile mounting options
• Integrated replaceable battery with charging station
• 7-year warranty for peace of mind
Typical Applications
• Utilities engineers
• Highway working
• Environmental agencies
• Rail industry
• Aviation
• Automotive
Standards
• DIN 14649
Attribute | Value |
---|---|
ATEX Zone | 0 |
Beam Distance | 180m |
Brand | Led Lenser |
Bulb Type | LED |
EAN | 4058205024860 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP68 |
Lumens | 300lm |
MFR Part No. | 502406 |
Rechargeable | Rechargeable |
Series | EXC6R |
Type | Head Torch |
UNSPSC Code | 39101600 |