Led Lenser

EXC7R ATEX 0/21 TORCH RECHARGEABLE RIGHT ANGLED 400LM

SKU:

LED9044444H

MPN:

502407

£219.00

Ex VAT

£262.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Zone 0 Atex Rated Angled Torch is indispensable for professionals working in hazardous environments, featuring a Zone 0 Atex rating for safety compliance. Its rechargeable design and 180-degree angled torch provide versatility and precision illumination, crucial for tasks in confined spaces or areas with explosive gases. With clip-on and tether-capable features, it ensures hands-free operation, enhancing usability in challenging work environments.


    Features and Benefits
    • ATEX (0/21) compliant powerful right-angle light for firefighters
    • Powerful LEDs for focused high beam or glare-free working light
    • Swivelling torch head for optimised illumination direction
    • Rotating clip and loop for versatile mounting options
    • Integrated replaceable battery with a professional charging station
    • 7-year warranty for peace of mind


    Typical Applications
    • Utilities engineers
    • Highway working
    • Environmental agencies
    • Rail industry
    • Aviation
    • Automotive


    Standards
    • DIN 14649


    Product Documents
    Product Specification
    Attribute
    Value

    ATEX Zone

    0

    Battery Life

    40hr

    Beam Distance

    240m

    Brand

    Led Lenser

    Bulb Type

    LED

    EAN

    4058205024891

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IP68

    Lumens

    400lm

    MFR Part No.

    502407

    Rechargeable

    Rechargeable

    Series

    EXC7R

    Type

    Head Torch

    UNSPSC Code

    39101600