£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
The Zone 0 Atex Head Torch is crucial for professionals operating in hazardous environments, offering rechargeable reliability with a serviceable battery. Emitting 250 lumens in both spot and flood modes, it enhances visibility in Zone 0 Atex-rated areas. The durable construction meets stringent safety standards, providing confidence in potentially explosive atmospheres.
Features and Benefits
• ATEX (0/21) compliant head torch for hazardous environments
• Premium LEDs for a focused spot or glare-free working light
• Swiveling light head for optimised illumination direction
• Superior dust and water protection: IP68
• Integrated replaceable battery with a professional charging station
• Transport lock prevents accidental battery drain
• 7-year warranty for peace of mind
Typical Applications
• Utilities engineers
• Highway working
• Environmental agencies
• Rail industry
• Aviation
• Automotive
Attribute | Value |
---|---|
ATEX Zone | 0 |
Battery Life | 15hr |
Beam Distance | 170m |
Brand | Led Lenser |
Colour | Black/Yellow |
EAN | 4058205016605 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP68 |
Lumens | 250lm |
MFR Part No. | 502041 |
Rechargeable | Rechargeable |
Series | EXH6R |
Type | Head Torch |
UNSPSC Code | 39101600 |