£1879.00
Ex VAT
£2254.80
Inc VAT
5 Variations Available
Product Details
Product Specification
This portable off-grid power generator offers eco-friendly electricity without emissions or noise, perfect for leisure activities, hobbies, or emergencies. Compact and lightweight, it provides essential power for machinery and device charging where traditional sources are unavailable. Ideal for camping, boating, or emergency situations, ensuring reliable electricity anytime, anywhere.
Features and Benefits
• Provides eco-friendly electricity without emissions or noise
• Compact and lightweight for easy transport
• Ensures reliable power for machinery and device charging anywhere
• Ideal for leisure activities, hobbies, or emergencies
• Essential electricity for camping, boating, or emergency situations
Attribute | Value |
---|---|
Brand | Nightsearcher |
Bulb Type | LCD |
Colour | Black |
ECLASS Code | 27119001 |
Lumens | 800lm |
MFR Part No. | GENZERO-800W-110V |
Rechargeable | Rechargeable |
Series | Gen Zero |
Type | Generator |
UNSPSC Code | 39101600 |