£114.00
Ex VAT
£136.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
With a user-friendly design and quick light dimming through a rotation wheel on the rear battery box, these LED Headlamps offer uncompromised performance in a range of scenarios. Crafted with innovation, each headlamp brings you the best of both worlds: exceptional illumination and easy control.
Features and Benefits
• Dynamic light control allows users to adjust the light intensity swiftly and easily using the rotation wheel on the rear battery box
• Advanced Focus System enables a seamless transition between spot and flood beams
• 4 programmable light modes, ensure users have the right illumination for every situation
• Transportation lock prevents accidental activation, preserving battery life
Typical Benefits
• Utility Services (Water/Gas/Telecoms)
• Engineering
• Highways Maintenance
• Environmental Agencies
• Rail Industry
• Aviation
• Automotive
Trusted by Leading Organizations
• Trusted by organizations like SSE, Network Rail, UKPN, Police, Scottish Power, British Gas, United Utilities, National Grid, and BT
Attribute | Value |
---|---|
Beam Distance | 20 250m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black |
EAN | 4058205020930 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 20 2500lm |
MFR Part No. | 502123 |
Rechargeable | Rechargeable |
Type | Head Torch |
UNSPSC Code | 39101600 |