£197.00
Ex VAT
£236.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
7 Variations Available
Product Details
Product Specification
Discover the power of precision lighting with the LEDLENSER H Series Headlamps - a range of advanced head torches designed to elevate your visibility, productivity, and convenience. Whether you're exploring the great outdoors, working on intricate tasks, or seeking reliable lighting solutions, the H Series offers exceptional performance and innovative features tailored to your needs.
Features and Benefits
• Seamlessly transition between spot and flood beams with the Advanced Focus System
• Rechargeable integrated lithium-ion batteries reduce your environmental impact
• Magnetic charging system is quick, and fuss-free
• H Series Headlamps are designed to withstand shocks, dust, and water, providing users with reliable performance in demanding situations
• Wheel and Front Switches allow for effortless operation, brightness adjustment, and mode selection
• Various light modes to suit all needs, including low-power options, boost mode for intense illumination, and specialized modes like SOS and Strobe
• Adjustable lamp head allows users to illuminate exactly where needed
Notes
• H15R Work Headlamp: Up to 2500 lumens, 120-degree lamp head rotation, Magnetic Charging System, extreme protection against shocks, dust, and water
• H19R Core Rechargeable LED Headlamp: Up to 3500 lumens, Fusion Beam technology, directional light adjustment, Bluetooth connectivity, extreme protection, and natural light for color-critical applications.
• H19R Signature Headlamp: Up to 4000 lumens, Fusion Beam technology, Bluetooth connectivity, directional light adjustment, extreme protection, and customizable light modes.
• H5R Core Headlamp: 500 lumens, patented Advanced Focus System, waterproof and dust-resistant, dimmable, and compact.
• H5R Work Headlamp: 500 lumens, Advanced Focus System, waterproof and dust-resistant, rechargeable, dimmable, and versatile.
• H7R Signature Headlamp: Up to 1200 lumens, Bluetooth connectivity, Advanced Focus System, extreme protection, customizable light modes, and dimmable.
• H7R Work Headlamp: Up to 1000 lumens, industrial-grade protection, Advanced Focus System, rechargeable, dimmable, and cooling technology.
Attribute | Value |
---|---|
Battery Life | 3.5 - 20hr |
Beam Distance | 330 80m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black/Yellow |
EAN | 4058205021111 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP68 |
Lumens | 200 400lm |
MFR Part No. | 502198 |
Rechargeable | Rechargeable |
Series | H |
Type | Head Torch |
UNSPSC Code | 39101600 |