£63.49
Ex VAT
£76.19
Inc VAT
Product Details
Product Specification
The compact H5 Core Head Torch is a versatile and flexible solution for working in low lighting conditions. The unit features three lighting power levels: low power at 15 lumens, which projects a 30 metre beam for up to twenty hours. A standard power option delivers 200 lumens with a 120 metre beam for up to two hours. And finally, the boost mode provides 350 lumens with a 160 metre beam for short bursts when it's most needed.
Features and Benefits
• Compatible with AA or rechargeable NiMH batteries for convenience
• Light beam can be focused to achieve the required illumination
• Lamp head rotates 160 degrees for a directable light beam
• Seal-Tight technology prevents the ingress of dust and water (can be immersed in between 15cm to 1 metre for 30 minutes without lasting damage)
• Integrated cooling technology prevents overheating when in use for an extended period of time, effectively prolonging the product life
• Anti-microbial head strap inhibits the growth of bacteria
• Low battery notification allows for battery replacement or recharging in a timely manner
• Transport lock mode feature prevents accidental turn-on during transport to prevent battery drain
• Connector allows attachment to accessories for handy storage when not in use
Contents
• 1x head torch
• 2x AA alkaline batteries, 1.5v
Typical Application
• Dusty and wet environments
Notes
• 2 years manufacturer's warranty
Attribute | Value |
---|---|
Battery Size | AA |
Beam Distance | 120m |
Brand | Led Lenser |
Bulb Type | LED |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 200lm |
MFR Part No. | 502193 |
Rechargeable | Rechargeable |
Series | H5 |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 178g |