£63.49
Ex VAT
£76.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The H8R Rechargeable LED Headlamp is a versatile and powerful tool designed to meet the demands of a wide range of users, from everyday enthusiasts to professionals in various industries. Packed with features that ensure exceptional performance, convenience, and adaptability, this headlamp is the ideal companion for a multitude of tasks.
Features and Benefits
• Seamlessly switch between spot and flood lighting without compromising on the quality of light, providing you with the versatility to adapt to different situations
• Quickly adjust the focus of the light beam with one hand, enhancing usability
• Choose from a range of light power settings: Low Power at 10 lumens for 120 hours, Mid Power at 250 lumens for 15 hours, and Standard Power at 600 lumens for 10 hours
• Benefit from cost savings, reduced environmental impact, and continuous performance with the USB rechargeable battery
• Prevent overheating and ensure longer, brighter light operation for optimized performance with the temperature control system
• Transport lock prevents accidental activation and unnecessary battery drain
Typical Applications
• Utility Services (Water/Gas/Telecoms)
• Engineering
• Highways Maintenance
• Environmental Agencies
• Rail Industry
• Aviation
• Automotive
Attribute | Value |
---|---|
Battery Life | 10 - 120hr |
Beam Distance | 150 20m |
Brand | Led Lenser |
Bulb Type | LED |
EAN | 4058205005623 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 10 600lm |
MFR Part No. | 500853 |
Rechargeable | Rechargeable |
Type | Head Torch |
UNSPSC Code | 39101600 |