SKU:
NTS9045263D
MPN:
NSNAVIGATOR1100
£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
With a 150m spot beam and 310 lumen brightness, the Nightsearcher navigator torch is a useful tool for tradesmen or while camping. This unit is completed with a robost aluminium case with IPX7 water resistance for added durability
Attribute | Value |
---|---|
Battery Life | 8hr |
Battery Size | C |
Beam Distance | 500m |
Brand | Nightsearcher |
Bulb Type | CREE LED |
Case Material | Aluminium |
Colour | Black |
EAN | 5060033286838 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX7 |
Lumens | 1100lm |
MFR Part No. | NSNAVIGATOR1100 |
Overall Length | 290mm |
Rechargeable | Non-Rechargeable |
Series | Navigator |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 68g |