SKU:
UNL9040170K
MPN:
ATEX-FL4
£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
Product Documents
This handheld torch is ATEX rated for use in Gas Zone 0 and provides 150 lumens of light from the white CREE LED.
Features and Benefits
• Safety release valve to release hydrogen gases
• Chemical and corrosion resistant for durability
• Rubberised head and handle and ndustrial strength polycarbonate housing for a robust product
• Detachable pocket clip included for hands free use
• Safety locking battery compartment
• IP67 rated for up to 3 metre submersible in water and protection against dust
Standards
• ATEX Zone 0 gas compliant
Notes
• Requires 4 x 1.5v AA Alkaline Batteries, not included
Attribute | Value |
---|---|
ATEX Zone | 0 |
Battery Life | 6hr |
Battery Size | AA |
Beam Distance | 135m |
Brand | Unilite |
Bulb Type | CREE LED |
Case Material | Polycarbonate Rubber |
Colour | Black/Yellow |
EAN | 5013581002627 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 130lm |
MFR Part No. | ATEX-FL4 |
Overall Length | 174mm |
Rechargeable | Non-Rechargeable |
Series | PROSAFE |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 115g |