SKU:
NTS9045258H
MPN:
NSMAGNUM3500
£81.49
Ex VAT
£97.79
Inc VAT
Product Details
Product Specification
Product Documents
The Magnum-3500 is NightSearchers's most powerful and widely used professional CREE XHP70 super bright rechargeable flashlight. It has a 700 metre distance beam and 3500 lumens light output with 7 light modes! It has a secure grip and with the type III anodized aluminum housing, is impact resistant to 1.5 metres
-Light output 3500 lumens
-700 metre wide beam
-7 light modes: 100% | 30% | 15% | 5% | 0.2% | Strobe | SOS
-Runtime: 290 hrs
-USB AC Charger
-Secure grip
-Super Bright CREE XHP70 LED
-Waterproof
Impact resistant to 1.5 metres
-Rechargeable battery 3.7V / 5000mAh Li-ion
-Type III anodised aluminium housing
-On/off switch indication: Battery + Charging Status
Attribute | Value |
---|---|
Battery Life | 290hr |
Battery Size | 3.7V |
Beam Distance | 700m |
Brand | Nightsearcher |
Bulb Type | CREE LED |
Case Material | Aluminium |
Colour | Black |
EAN | 5060033286685 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX8 |
Lumens | 3500lm |
MFR Part No. | NSMAGNUM3500 |
Overall Length | 240mm |
Rechargeable | Rechargeable |
Series | Magnum |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 470g |