£32.79
Ex VAT
£39.35
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Battery Life | 4hr |
Battery Size | AAA |
Beam Distance | 64m |
Brand | Peli |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Gold |
EAN | 0019428127466 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX7 |
Lumens | 72lm |
MFR Part No. | 1910 |
Overall Length | 97mm |
Rechargeable | Non-Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 41g |