SKU:
MAG9043050E
MPN:
M2A01L
£14.99
Ex VAT
£17.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Mag-Lite® family of torches have precision-machined bodies. The body is anodised externally and internally to ensure that it is durable and fully corrosion-resistant.
Features and Benefits
• High-grade rubber seals are used in every torch to ensure that it is water and shock-resistant
• High intensity light beam
• Feature-packed - includes ½ turn, cam action focus, spot-to-flood, self-cleaning rotary switch, 3 position, on, off, and signal (manual, momentary on/off)
• Spare lamp safely secured in the tail cap
• High strength aluminium alloy cases for ultimate durability
Attribute | Value |
---|---|
Battery Life | 5hr |
Battery Size | AA |
Beam Distance | 96m |
Brand | Maglite |
Bulb Type | Incandescent |
Case Material | Aluminium |
Colour | Black |
EAN | 5026393500175 |
ECLASS Code | 27119001 |
Lumens | 14lm |
MFR Part No. | M2A01L |
Overall Length | 150mm |
Rechargeable | Non-Rechargeable |
Series | Mini Maglite® |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 107g |